1.6 gpf Toilet Tank
1.6 gpf Toilet Tank
Product Details
Product Details
- Flow rate: 1.6 gpf
- Left-hand trip lever
- Gravity flush technology
- Supply line not included
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- No