This product requires certification to purchase.

11 in. Shower Door Handle in Polished Chrome

KOHLER

Components™ 11 in. Shower Door Handle in Polished Chrome

  • Fast #
  • Part #K27679-CP
  • Item #8833985
  • Manufacturer Part #27679-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ 11 in. Shower Door Handle in Polished Chrome

  • Fast #
  • Part #K27679-CP
  • Item #8833985
  • Manufacturer Part #27679-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Back-to-back 11 in (292 mm) vertical handles
  • Works with 1/4 in (6 mm), 5/16 in (8 mm), and 3/8 in (10 mm) thick glass
  • For use with pivot and single sliding panel shower doors
  • Coordinates with other products in the components collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Components™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-5/8 in
Length:
13 in
Product Type:
Shower Door Handle
UPC:
885612768988