11 x 19-1/2 in. Plastic and Stainless Steel Rack
11 x 19-1/2 in. Plastic and Stainless Steel Rack
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 896-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Included with Kohler K-31465-2AC and K-31466-2AC kitchen sinks
- Provides a convenient shelf for drying, rinsing, and defrosting
- Heat-resistant to 500°F
- Holds up to 100 lb
- Dishwasher-safe
- Rolls up for convenient storage
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Height:
- 5/16
- Length:
- 19-1/2
- Material:
- Plastic, Stainless Steel
- Material Type:
- Silicon
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 11 in x 19-1/2 in
- UPC:
- 195711015297
- Width:
- 11