This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm and Flange in Oil Rubbed Bronze

KOHLER

12 in. Ceiling Mount Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #K7392-2BZ
  • Item #4336846
  • Manufacturer Part #7392-2BZ
4.1 out of 5 Customer Rating
Brand image
KOHLER

12 in. Ceiling Mount Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #K7392-2BZ
  • Item #4336846
  • Manufacturer Part #7392-2BZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with overhead rainheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
11-15/16 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
885612056931
WaterSense Labeled:
No
Width:
2-1/4 in