This product requires certification to purchase.

1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Polished Nickel

KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Polished Nickel

  • Fast #
  • Part #K7638-SN
  • Item #1397835
  • Manufacturer Part #7638-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Polished Nickel

  • Fast #
  • Part #K7638-SN
  • Item #1397835
  • Manufacturer Part #7638-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Diameter - Inside 1:
1/2 in
Diameter - Inside 2:
1/2 in
Diameter - Inside 3:
1/2 in
Diameter - Inside 4:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT x NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Four Arm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
150 psi
UPC:
087206330872
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve