1/2 in. NPT Brass Angle Supply in Vibrant® Brushed Moderne Brass
Pair 1/2 in. NPT Brass Angle Supply in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compression valve
- Pair of angle supplies with stop
- Annealed vertical tube with union connection
- 1/2 in NPT connection with flange
- Four-arm handle stop
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pair
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 885612887238
- WaterSense Labeled:
- No