13 gal Trash Can in Stainless Steel
13 gal Trash Can in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No Custom Bags - Designed to fit any brand of 13-gallon trash bags.
- Fingerprint Proof - Stays cleaner longer.
- Effortless Bag Exchange - Raised liner and rim locks open for easy bag change.
- Quiet-Close Lid - Lid closes gently and silently.
- Removable Liner - Liner is easy to remove for cleaning.
- Won't Scuff - Hinge design protects the wall.
- Space-Saving - Fits snug against the wall.
- Hands-Free Operation - Lid opens with durable foot pedal.
- 13-Gallon (49.2 Liter)
- 16.8" (427 mm) x 13" (330 mm) x 26.4" (671 mm) or 36.2" (919 mm) with Lid Open
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 gal
- Color Finish Name:
- Stainless Steel
- Depth:
- 13 in
- FM Approved:
- No
- Height:
- 26-7/16 in
- Installation Type:
- Freestanding
- Length:
- 16-13/16 in
- Material:
- Stainless Steel
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- UPC:
- 885612677785
- Weight:
- 18.57 lb
- Width:
- 13 in