13 gal. Elongated Step Can
13 gal. Elongated Step Can
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hands-free operation with durable metal foot pedal
- Bifold lid slides open, folding to tent at back of can, slowly flattening to close
- To lock lid in open position, press against bottom of tented panel; pull to release
- Quiet-Close lid closes gently and silently
- Designed to fit any brand of 13-gallon trash bag
- Compact design fits in tight places
- Space-saving profile fits snugly against wall or cabinets
- Hinge design protects wall from scuffs
- Fingerprint-resistant finish stays clean longer
- Raised liner and rotating, locking rim for easy bag changes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless, White
- Type:
- K23826-STW
- UPC:
- 195711025562