14 in. Shower Arm and Flange in Vibrant French Gold
14 in. Shower Arm and Flange in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm reach: 14-5/8"
- Includes wall-mount flange
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 14-5/8 in
- UPC:
- 650531489920
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in