15X26 FLAT MIRRORED CABINET WHITE
15X26 FLAT MIRRORED CABINET WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 4-13/16 in
- Height:
- 25-1/4 in
- Installation Type:
- Surface Mount
- Material:
- Aluminum
- Number of Doors:
- 1
- UL Listed:
- No
- UPC:
- 885612524591
- Width:
- 15 in