17-11/16 x 17-11/16 in. Round Undermount Bathroom Sink in French Paisley
Artist Editions 17-11/16 x 17-11/16 in. Round Undermount Bathroom Sink in French Paisley
Package Quantity Info:
Each: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorated with a textural paisley design on white background
- Round basin with subtle lift at edges
- Wading pool design accommodates a wide variety of faucets
- No faucet holes and requires wall-mount or counter mount faucet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Artist Editions
- Color Finish Category:
- Whites
- Color Finish Name:
- French Paisley
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 17-11/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 17-11/16 in x 17-11/16 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612475862
- Width:
- 17-11/16 in