18 X 12 Undercounter Lavatory Ladena White
18 X 12 Undercounter Lavatory Ladena White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Type:
- K2215LM-0
- UPC:
- 885612143624
- Vessel Only:
- No