This product requires certification to purchase.

2-1/2 x 60 in. Linear Drain Grate With Tile-in Panel in Matte Black

KOHLER

2-1/2 x 60 in. Linear Drain Grate With Tile-in Panel in Matte Black

  • Fast #
  • Part #K80649-BL
  • Item #9606309
  • Manufacturer Part #80649-BL
4 out of 5 Customer Rating
Brand image
KOHLER

2-1/2 x 60 in. Linear Drain Grate With Tile-in Panel in Matte Black

  • Fast #
  • Part #K80649-BL
  • Item #9606309
  • Manufacturer Part #80649-BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 81
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
  • Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
  • Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
  • Requires K-80646 Kohler 2½-in linear drain channel
  • Requires Certification

Documents


Specifications

Color Finish Name:
Matte Black
Grate Shape:
Linear
Length:
60
Type:
K80649-BL
UPC:
885612957290