This product requires certification to purchase.

2-1/2 x 48 in. Linear Drain Grate With Tile-in Pane in Matte Black

KOHLER

2-1/2 x 48 in. Linear Drain Grate With Tile-in Pane in Matte Black

  • Fast #
  • Part #K80648-BL
  • Item #9622310
  • Manufacturer Part #80648-BL
5 out of 5 Customer Rating
Brand image
KOHLER

2-1/2 x 48 in. Linear Drain Grate With Tile-in Pane in Matte Black

  • Fast #
  • Part #K80648-BL
  • Item #9622310
  • Manufacturer Part #80648-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER®, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation
  • Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
  • Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER®-branded grate end caps
  • Requires K-80646 KOHLER® 21/2-in linear drain channel
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Component Type:
Grate
Height:
1-1/5 in
IAPMO Listed:
Yes
Length:
48 in
Material:
Aluminum
UPC:
885612957252
Width:
2-1/2 in