2-1/8 in. Screw in Vibrant® Brushed Bronze
2-1/8 in. Screw in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-7103, K-7104
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Part Type:
- Screw
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- UL Listed:
- No
- UPC:
- 650531221223
- WaterSense Labeled:
- No