2-1/8 x 3-13/16 in. Bathroom Sink Drain in Matte Black
2-1/8 x 3-13/16 in. Bathroom Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4 in (32 mm) connection
- Nonremovable metal stopper
- For use in overflow applications
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/4
- Overall Height:
- 8-47/50
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 3-13/16
- Tailpiece Style:
- Straight
- UPC:
- 885612577825