2-1/2 in. Bronze and Brass Shower Drain
2-1/2 in. Bronze and Brass Shower Drain
Frequently Purchased Together
Product Details
- For use with acrylic, fiberglass, cast iron or Vikrell shower bases
- For use with 2-in metal or plastic pipe, includes 2-in plastic pipe gasket/bushing
- Round, perforated strainer shower drain
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Drain Base Height:
- 1-15/16 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-3/8 in
- Fits Pipe Size:
- 2-1/2 in
- Grate Color Finish:
- Vibrant® Brushed Moderne Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- Origin:
- Domestic
- Style:
- Modern
- Trap Primer Connection:
- No