This product requires certification to purchase.

2 in. Brass Shower Drain in Brushed Stainless Steel

KOHLER

2 in. Brass Shower Drain in Brushed Stainless Steel

  • Fast #
  • Part #K22676-BS
  • Item #7859948
  • Manufacturer Part #22676-BS
5 out of 5 Customer Rating
Brand image
KOHLER

2 in. Brass Shower Drain in Brushed Stainless Steel

  • Fast #
  • Part #K22676-BS
  • Item #7859948
  • Manufacturer Part #22676-BS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round, perforated strainer shower drain
  • For use with acrylic, fiberglass, cast iron or Vikrell® shower bases
  • PVC construction drain throat
  • Stainless steel grid plate
  • KOHLER® finishes resist corrosion and tarnishing
  • For installation with shower receptors; not intended for tile or marble installations
  • For use with 2-in metal or plastic pipe; includes 2-in plastic pipe gasket/bushing
  • Includes installation plate
  • KOHLER® faucet lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Grate Diameter
4-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Drain Base Material
Brass
Drain Grate Material
Stainless Steel
Grate Shape
Round
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
885612769671