2 in. Brass Urinal Spud Assembly
2 in. Brass Urinal Spud Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Depth:
- 2
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 2
- Material:
- Brass
- Product Type:
- Urinal Spud Assembly
- UPC:
- 040688290584
- Width:
- 2