2 in. Flapper
2 in. Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 685-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Kohler Genuine Parts
- 2 in ball flapper with chain included
- For older, two-piece 3.5+ gpf toilets
- Replaced black style
- Compatible with the following Kohler Models: Cayuga 3440, 4509, Highline® 3527, 4518, 3518, 4524, Wellesley 3441, 4504, Vintage® 3410, 3411, 3412, 3413, 4515, 4516, Wellington 3415, 4504, 3500, 3502, 3504, 3510, 3512, 3514, 4520, 4524, 4556, Bolton 3450, 3475, 4505, 4509, Solstice™ 14076, Evensong
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Name:
- Red
- Fits Model:
- Cayuga 3440, 4509, Highline®3527, 4518, 3518, 4524, Wellesley 3441, 4504, Vintage®3410, 3411, 3412, 3413, 4515, 4516, Wellington 3415, 4504, 3500, 3502, 3504, 3510, 3512, 3514, 4520, 4524, 4556, Bolton 3450, 3475, 4505, 4509, Solstice™14076
- Length:
- 2-1/4
- Material:
- Rubber
- Size:
- 2 in
- UL Listed:
- No
- UPC:
- 650531662682
- Width:
- 4-1/4