This product requires certification to purchase.

22-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

KOHLER

22-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

  • Fast #
  • Part #K99678-SH6-1WR
  • Item #4812368
  • Manufacturer Part #99678-SH6-1WR
5 out of 5 Customer Rating
Brand image
KOHLER

22-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

  • Fast #
  • Part #K99678-SH6-1WR
  • Item #4812368
  • Manufacturer Part #99678-SH6-1WR
5 out of 5 Customer Rating

X Points

Color Finish Name: Oxford Maple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Kohler® K-99511 Jacquard®, Kohler® K-99524 Damask® and Kohler® K-99537 Poplin® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Includes 4 electrical outlets (2 switched and 2 always live)
  • Appliances can remain plugged in while vanity door is closed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Browns
Color Finish Name:
Oxford Maple
Depth:
18 in
Height:
3-1/8 in
IAPMO Listed:
No
Material:
Solid Wood, Veneers
UPC:
885612281395
Width:
22-15/16 in