24 in. Grab Bar in Vibrant Polished Nickel
24 in. Grab Bar in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower
- This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning
- Tools and installation template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 2-13/16 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Metal
- UPC:
- 650531487421
- Width:
- 2-3/4 in