25 in. Hose Global
25 in. Hose Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Length:
- 25 in
- UL Listed:
- No
- UPC:
- 885612197825