3/32 in. Washer
3/32 in. Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler GENUINE Part
- Width diameter .094
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Diameter:
- 3/32 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688960272
- WaterSense Labeled:
- No