This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Oil Rubbed Bronze

KOHLER

3-13/16 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #K7129-2BZ
  • Item #4336681
  • Manufacturer Part #7129-2BZ
4.8 out of 5 Customer Rating
Brand image
KOHLER

3-13/16 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #K7129-2BZ
  • Item #4336681
  • Manufacturer Part #7129-2BZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Without overflow
  • For use in non-overflow applications
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
885612057631