3-13/16 in. Bathroom Sink Drain in Oil Rubbed Bronze
3-13/16 in. Bathroom Sink Drain in Oil Rubbed Bronze
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- With overflow
- For use in overflow applications
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-13/16
- Tailpiece Style:
- Straight
- UPC:
- 885612057624