3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze
3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Without overflow
- For use in non-overflow applications
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Drain Body Material:
- Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overall Height:
- 8-15/16 in
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight
- UPC:
- 650531411914