This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Moderne Brass

This product has been replaced by

CLICKER DRN W/O/FLOW VBMB
KOHLER 2-1/8 x 8-5/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Manufacturer Part #25322-2MB
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7124-A-2MB
  • Item #8964969
  • Manufacturer Part #7124-A-2MB
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

CLICKER DRN W/O/FLOW VBMB
KOHLER 2-1/8 x 8-5/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Manufacturer Part #25322-2MB
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7124-A-2MB
  • Item #8964969
  • Manufacturer Part #7124-A-2MB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With overflow
  • 1-1/4-in (32 mm) connection
  • Fluid design lines for ease of cleaning
  • Solid brass construction for durability and reliability
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Grid Drain Material:
Brass
Product Type:
Pop-Up Drain
Tailpiece Length:
3-13/16 in
UPC:
885612735522