This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Nickel
Manufacturer Part #25322-BN
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7124-A-BN
  • Item #2889514
  • Manufacturer Part #7124-A-BN
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Nickel
Manufacturer Part #25322-BN
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7124-A-BN
  • Item #2889514
  • Manufacturer Part #7124-A-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • With overflow
  • Fluid design lines for ease of cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Strainer Diameter:
1-1/4 in
Tailpiece Length:
5-1/8 in
Tailpiece Style:
Straight
UPC:
650531422835