3-13/16 in. Bathroom Sink Drain in Titanium
This product has been replaced by
Manufacturer Part #25322-TT
3-13/16 in. Bathroom Sink Drain in Titanium
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Solid brass
- With overflow
- Fluid design lines for ease of cleaning
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight
- UPC:
- 885612482839