3-13/16 in. Bathroom Sink Drain in Vibrant Polished Nickel
This product has been replaced by
Manufacturer Part #25322-SN
3-13/16 in. Bathroom Sink Drain in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 165-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Solid brass
- With overflow
- Fluid design lines for ease of cleaning
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 1-1/4 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight
- UPC:
- 650531422880