3-13/16 in. Bathroom Sink Drain in Polished Chrome
3-13/16 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available with non-removable metal stopper
- For use in non-overflow applications
- For use with Spun Glass™ vessels lavatory
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 1-1/4
- Tailpiece Length:
- 3-13/16
- Tailpiece Style:
- Straight
- UPC:
- 650531412539