This product requires certification to purchase.

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Matte Black

KOHLER

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #K35762-BL
  • Item #10170649
  • Manufacturer Part #35762-BL
4.3 out of 5 Customer Rating
Brand image
KOHLER

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #K35762-BL
  • Item #10170649
  • Manufacturer Part #35762-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with traditional-style faucets
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fitting Size 1:
1-1/16 in
Fitting Sizes:
1-1/16 in
Height:
3-5/8 in
Installation Type:
Deck Mount, Undercounter
Length:
1-7/8 in
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2 in
Spout Height:
2-1/2 in
Spout Reach:
3-1/16 in
UPC:
195711059970
Weight:
0.932 lb