This product requires certification to purchase.

3 in. Acrylic Handle in Clear

KOHLER

3 in. Acrylic Handle in Clear

  • Fast #
  • Part #KGP43146
  • Item #3521866
  • Manufacturer Part #GP43146
4.8 out of 5 Customer Rating
Brand image
KOHLER

3 in. Acrylic Handle in Clear

  • Fast #
  • Part #KGP43146
  • Item #3521866
  • Manufacturer Part #GP43146
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Acrylic flair handle
  • Requires Certification
Dimensions & Measurements
Width
3 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Faucet Part Type
Handle
Handle Type
Knob
Material
Plastic
Material Type
Acrylic
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
UPC
650531630575