This product requires certification to purchase.

3 in. Plastic Flush Valve Kit for Cimarron®

KOHLER

3 in. Plastic Flush Valve Kit for Cimarron®

  • Fast #
  • Part #KRGP1083980
  • Item #7654993
  • Manufacturer Part #RGP1083980
5 out of 5 Customer Rating
Brand image
KOHLER

3 in. Plastic Flush Valve Kit for Cimarron®

  • Fast #
  • Part #KRGP1083980
  • Item #7654993
  • Manufacturer Part #RGP1083980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Cimarron®
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Flush Valve Kit
UL Listed
No
UPC
885612733740