3 in. Rectangle Vanity for K-99504 Jacquard™ Vanity
3 in. Rectangle Vanity for K-99504 Jacquard™ Vanity
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Kohler® K-99504 Jacquard®, Kohler® K-99517 Damask® and Kohler® K-99530 Poplin® vanities
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Full-extension 18" depth tray with slow-close under-mount slides for smooth opening
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 18 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Material:
- Solid Wood, Veneers
- UPC:
- 885612281524
- Vanity Top Shape:
- Rectangle
- Width:
- 14-7/8 in