30 in. Shower Rail in Vibrant® French Gold
30 in. Shower Rail in Vibrant® French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: Metal
- Kohler® finishes resist corrosion and tarnish
- 30" adjustable sidebar supports a hand shower at the desired height for a customized showering experience
- ADA compliant
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 30 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Slide Bar Height:
- 28 in
- UPC:
- 650531402394