This product requires certification to purchase.

30 in. Shower Rail in Vibrant® Polished Nickel

KOHLER

30 in. Shower Rail in Vibrant® Polished Nickel

  • Fast #
  • Part #K8524-SN
  • Item #2929635
  • Manufacturer Part #8524-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

30 in. Shower Rail in Vibrant® Polished Nickel

  • Fast #
  • Part #K8524-SN
  • Item #2929635
  • Manufacturer Part #8524-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 30 in adjustable slide bar supports a hand shower at the desired height for a customized showering experience
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
2-1/2 in
GSA Approved:
No
Height:
30 in
Hose Included:
No
IAPMO Listed:
No
Length:
30 in
NSF Certified:
No
Overall Height:
30 in
Slide Bar Height:
28 in
UPC:
650531402455