33 in. Undermount Cast Iron Double Bowl Workstation Kitchen Sink in White
33 in. Undermount Cast Iron Double Bowl Workstation Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 36 in minimum base cabinet width
- Offset, double-bowl sink
- 9 in (229 mm) depth provides generous workspace
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Bowl slopes toward drain to minimize water pooling
- Offset drains increase workspace in the sink and storage space underneath
- Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
- Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
- Undermount
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K8669-5UPC-0
- UPC:
- 195711203717
- Width:
- 22