33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink
33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink
Product Details
Product Details
- 36 in minimum base cabinet width
- Double-equal bowls
- Single faucet hole
- SilentShield® sound-absorption technology offers quieter performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/8 in x 18-5/16 in
- Sink Bowl Size, Right:
- 14-3/8 in x 18-5/16 in
- Sink Depth:
- 9-5/16
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in x 9-5/16 in
- Type:
- K3842-1-NA
- UPC:
- 885612125248