36 in. Grab Bar in Satin Nickel
36 in. Grab Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 249-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Material:
- Metal
- UPC:
- 650531487506
- Width:
- 36 in