4-1/8 in. Metal and Plastic Repair Kit for K-103K36-SANA-CP, K-104S36-SANA-CP, K-11830 and K-11831
4-1/8 in. Metal and Plastic Repair Kit for K-103K36-SANA-CP, K-104S36-SANA-CP, K-11830 and K-11831
Product Details
Product Details
- Kohler genuine part
- Replacement solenoid assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-103K36-SANA-CP, K-104S36-SANA-CP, K-11830, K-11831
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 4-1/8
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/16