This product requires certification to purchase.

4-Arm Handle in Polished Chrome

KOHLER

4-Arm Handle in Polished Chrome

  • Fast #
  • Part #K1020053-H-CP
  • Item #1789783
  • Manufacturer Part #1020053-H-CP
5 out of 5 Customer Rating
Brand image
KOHLER

4-Arm Handle in Polished Chrome

  • Fast #
  • Part #K1020053-H-CP
  • Item #1789783
  • Manufacturer Part #1020053-H-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
087206850813