41/50 in. Washer
41/50 in. Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protect the warranty on Kohler products, always look for the Kohler GENUINE Parts logo. Kohler GENUINE Parts are designed by Kohler engineers to maintain original product performance and promote product longevity.
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Finesse™
- Diameter - Inside 1:
- 12/25
- Diameter - Outside:
- 41/50 in
- Faucet Part Type:
- Washer
- UPC:
- 040688327044