This product requires certification to purchase.

42-1/2 in. Undermount Vitreous China Rectangular Bathroom Sink in White

KOHLER

42-1/2 in. Undermount Vitreous China Rectangular Bathroom Sink in White

  • Fast #
  • Part #K8192-0
  • Item #11653229
  • Manufacturer Part #8192-0
5 out of 5 Customer Rating
Brand image
KOHLER

42-1/2 in. Undermount Vitreous China Rectangular Bathroom Sink in White

  • Fast #
  • Part #K8192-0
  • Item #11653229
  • Manufacturer Part #8192-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric rectangular basin with vertical sides
  • No faucet holes; requires wall- or counter-mount faucet
  • Center drain
  • With overflow
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
42-1/2
Sink Installation Type:
Undermount
Sink Size Range:
Greater than 36 in
Type:
K8192-0
UPC:
195711135780
Width:
15-1/16