This product requires certification to purchase.

44 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

You last purchased this on
 
KOHLER

44 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #K33665-PC-NA
  • Item #10844613
  • Manufacturer Part #33665-PC-NA
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

44 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #K33665-PC-NA
  • Item #10844613
  • Manufacturer Part #33665-PC-NA
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 45 in (1143 mm) apron sink base cabinet
  • Single extra-large bowl
  • 10 in (254 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • All included accessories nest neatly together for easy storage when not in use
  • SilentShield® sound-absorption technology offers quieter performance
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, two stainless steel bottom sink racks, drain cover
  • Sink drain and strainer sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Gauge (metal):
16 ga
Length:
44 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Width:
18-5/16 in