5/16 in. Metal Set Screw for K-TS15621-4-CP
5/16 in. Metal Set Screw for K-TS15621-4-CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-TS15621-4-CP
- Faucet Part Type:
- Set Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5/16 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531480163
- WaterSense Labeled:
- No