58 in. Undermount Stainless Steel Single Bowl Kitchen Sink with Basin Racks and Drain Cover
58 in. Undermount Stainless Steel Single Bowl Kitchen Sink with Basin Racks and Drain Cover
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 57-3/4" sink designed for a 60” minimum cabinet space
- Single bowl
- 11-11/16" (297 mm) bowl depth
- The three-tiered ledge design ensures optimal positioning of accessories, creating a seamless workflow
- Box includes: Sink, drain cover, and three dishwasher-safe sink racks
- The sink bowl features a generous slope, directing water and debris towards the drain for easy cleaning
- Offset drain increases workspace in the sink, includes drain cover that lifts for easy cleaning and a discreet barrier-free water flow
- SilentShield® sound-absorption technology offers quieter performance
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 3-3/4 in
- Length:
- 57-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 56 in x 15-9/16 in x 13-11/16 in
- Sink Depth:
- 13-11/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Type:
- K37906-NA
- UPC:
- 195711272690
- Width:
- 19-1/20 in