6-1/4 in. Metal Repair Kit for K-T14412, K-T14413, K-T14414, K-T14415 and K-T14417
6-1/4 in. Metal Repair Kit for K-T14412, K-T14413, K-T14414, K-T14415 and K-T14417
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14412, K-T14413, K-T14414, K-T14415, K-T14416, K-T14417
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Moderne Brushed Gold
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/4 in
- UL Listed:
- No
- UPC:
- 650531831958
- WaterSense Labeled:
- No