6 in. Repair Kit for K-T14412, K-T14413, K-T14414, K-T14415, K-T14416 and K-T14417
6 in. Repair Kit for K-T14412, K-T14413, K-T14414, K-T14415, K-T14416 and K-T14417
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14412, K-T14413, K-T14414, K-T14415, K-T14416, K-T14417
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- Length:
- 6 in
- UPC:
- 650531342904